Shop All Dust Collectors
Baileigh Industrial
Dust Collector, 2,111 CFM Max Flow, 3 hp, 1 Phase
Mfr # DC-2100C
Zoro # G3376339
product price: $2,687.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,687.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Canister
- Max. Flow (CFM) 2,111 cfm
- Static Pressure Range (In.) 11
- HP 3 hp
Product Information
- Brand Baileigh Industrial
- MFR # DC-2100C
- Zoro # G3376339
- UPC # 731325403510
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Overall Height (In.) | 84 in |
Overall Width (In.) | 31 in |
Overall Depth (In.) | 58 in |
Impeller Dia. (In.) | 15 in |
Overall Width | 31 1/2 in |
Overall Height | 83 in |
Overall Length | 48 in |
Main Inlet Diameter | 4 in |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Cyclone, Filter Type Cartridge, Nameplate Voltage 220V AC, Air Flow - Maximum 2,111 cfm, Filter Efficiency 1 micron, Main Inlet Diameter 4 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Drum, Lower Collector Capacity 63 gal, Sound Rating - Maximum 82 dBA, Amperage 18.0 A, Frequency 60 Hz, HP 3 hp, Includes 1 Micron Filter, Quick Release Drum, Remote Start, Overall Height 83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drum Front, For Use With Model K4040B Drain Cleaning Machine (71842)
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- KESON White Marking Chalk Refill, 5lb. (105W)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- BAILEIGH INDUSTRIAL Dust Collector, 1,650 CFM Max Flow, 2 hp, 1 Phase (DC-1650B)
- BAILEIGH INDUSTRIAL Dust Collectors, 1,450 CFM Max Flow, 3 hp, 1 Phase (MDC-1800-1.0)
- KUFO SECO Kufo Seco UFO-90 1 HP 696 CFM Vertical Bag Area-Spot Dust Collector (UFO-90)
- DAYTON Dust Collector, 600 CFM Max Flow, 3/4 hp, 1 Phase (3AA31)
- DYNABRADE Dust Extraction Arm, 62842 (62842)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor (Tool Only) (2509-20)
- Baileigh Industrial Dust Collectors