Shop All Tool Sharpeners
This Product is Discontinued
Baileigh Industrial
Circular Blade Sharpener, 3/4 HP, 220V (Discontinued)
Mfr # GS-450
Zoro # G3464645
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height (In.) 68
- Grinding Wheel Dia. (In.) 2-3/4
- Phase Single
- Includes (10) Grinding Wheels
Product Information
- Brand Baileigh Industrial
- MFR # GS-450
- Zoro # G3464645
- Country of Origin Taiwan, Province of China
- Category Tool Sharpeners
Dimensions
Overall Height (In.) | 68 |
Grinding Wheel Dia. (In.) | 2-3/4 |
Overall Width (In.) | 45 |
Overall Depth (In.) | 35 |
Wheel Dia. | 2 3/4 in |
Overall Width | 45 in |
Overall Height | 68 in |
Overall Length | 35 in |
Details
Promotion Restriction | Not eligible for promotion |
Phase | Single |
Includes | (10) Grinding Wheels |
Item | Knife Sharpening Machine |
Voltage | 220 V |
Application | Sharpening |
Amps AC | 3.0 |
Motor HP | 3/4 |
RPM | 4861 |
Features | Adjust the Blade Thickness and Read Settings on the Indicator Meter, Alternating High/Low Teeth Can Be Sharpened in One Pass, Blade Size: 17.71 in, Carbide-Tipped Positioner, Hand Lever Can Quickly Change Tooth Profile, Lateral Tooth Chamfer Angle (2 Sides) up to 45 Degrees , Maximum Tooth Pitch 0.984 in and Maximum Tooth Height 0.314 in, Micrometric Adjustment for Pitch and Depth of Teeth, Quick-Set Cutting Angle, Variable-Speed Pulley for Feed Range from 45 to 180 Teeth Per Minute |
For Use With | Cold Saw Blades |
Max. Speed | 4,861 RPM |
Horsepower | 3/4 |
Current | 3 A |
Sharpener Type | Circular Saw Blades |
Description
Knife Sharpening Machine, Voltage 220 V, Horsepower 3/4, Phase Single, Overall Height 68 in, Overall Width 45 in, Max. Speed 4,861 RPM, Includes (10) Grinding Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.