Shop All Belt & Disc Sanders
Baileigh Industrial
Belt Sander, 1 1/2 hp, Corded, 220 V
Mfr # ES-6100
Zoro # G3464356
product price: $1,760.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,760.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1 1/2 hp
- Belt Size (In.) 6 x 100
- Belt SFPM 3,600 SFPM
- Corded/Cordless Corded
Product Information
- Brand Baileigh Industrial
- MFR # ES-6100
- Zoro # G3464356
- Country of Origin China
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 6 x 100 |
Platen Size (In.) | 33 x 11-13/16 |
Overall Height (In.) | 36 in |
Dust Collection Port Size (In.) | 4 in |
Overall Depth (In.) | 50 in |
Overall Width (In.) | 29 in |
Belt Width | 6 in |
Dust Collection Port Size | 4 in |
Platen Length | 33 in |
Belt Table Length | 33 in |
Belt Length | 99 in |
Belt Table Width | 11 3/4 in |
Platen Width | 11 7/8 in |
Tool Height | 36 in |
Tool Width | 29 in |
Description
Belt Sander, Product Type Edge Sander, Compatible Workpiece Material Wood, Voltage 220 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Width 6 in, Belt Length 99 in, Belt Speed 1,150 SFPM, Speed Settings Fixed, Belt Table Width 11 3/4 in, Belt Table Length 33 in, Number of Speeds 1, Dust Collection Port Size 4 in, Tool Series ES, Current 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .0720 Carbide Reamer Decimal Size (5457804)
- DIABLO 6 pc SPEEDemon™ Spade Bit Set (6-Piece) (DSP2920-S6)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- BON TOOL Bon 82-558 T Bar Coating Applicator Cover, Woven Fabric 18" (82-558)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- PALMGREN Disc Bench Finishing Machine, 9" (9681093)
- DEWALT Cordless Drywall Sander, Cordless, 20.0 V (DCE800P2)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- Baileigh Industrial Belt & Disc Sanders