Shop All Metal Forming Machines
Baileigh Industrial
Bead Roller
Mfr # BR-18M-18
Zoro # G2222510
product price: $699.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$699.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity of Mild Steel (Gauge) 18
- Application Beading
- Construction Steel
- Features Drive Shafts Ride in Quality Bronze Bushings
Product Information
- Brand Baileigh Industrial
- MFR # BR-18M-18
- Zoro # G2222510
- UPC # 731325395235
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Compatible Die Size | 1/16 in, 1/8 in, 1/4 in, 3/8 in, 1/2 in |
Adjustable Depth Stop | Yes |
Throat Depth | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bead Roller |
Capacity of Mild Steel (Gauge) | 18 |
Application | Beading |
Construction | Steel |
Features | Drive Shafts Ride in Quality Bronze Bushings |
Sheet Metal Capacity Mild Steel | 18 ga |
Includes | (6) Roll Sets, Stand |
Sheet Metal Capacity Stainless Steel | 22 ga |
Actuation | Hand Crank |
Color | Blue, White |
Material | Steel |
Power Source | Manual |
Included Roller Dies | Spoiler |
Compatible Die Type | Step Die |
Description
Bead Roller, Sheet Metal Capacity Mild Steel 18 ga, Sheet Metal Capacity Stainless Steel 22 ga, Throat Depth 18 in, Adjustable Depth Stop Yes, Included Roller Dies Spoiler, Actuation Hand Crank, Application Beading, Color Blue, White, Compatible Die Size 1/16 in, 1/8 in, 1/4 in, 3/8 in, 1/2 in, Compatible Die Type Step Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT-CA146720 24 T Replacement Saw Blades For Cpt-881 With Holes (CPT-CA146720)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Universal Metal Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls (BA9-MPB275220)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- VIBRANT PERFORMANCE MANUAL BEAD ROLLER, MINIMUM TUBE DIAMETER TO BE USED IS 3/4IN OD (2990)
- Baileigh Industrial Finishing Tools