Shop All Floor & Bench Shears
Baileigh Industrial
Air Shear, 52In
Mfr # SH-5214
Zoro # G3476299
Item requires special delivery charges. A $630.00 per item surcharge will be applied.
$11,679.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Sheet Metal Shearing
- Length of Blade (In.) 52 in
- Gauge Type Mild Steel
- Capacity of Mild Steel (Gauge) 14
Product Information
- Brand Baileigh Industrial
- MFR # SH-5214
- Zoro # G3476299
- UPC # 731325413960
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Blade (In.) | 52 in |
Length of Cut (In.) | 52 in |
Adjustable Depth Stop | No |
Length of Blade | 52 in |
Back Gauge Length | 24 in |
Shearing Length | 52 in |
Front Gauge Length | 24 in |
Description
Machining Shear, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Single-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-50G)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93014)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Plate Shear, 8 In (13W879)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Floor & Bench Shears