Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Abrasive Saw, 7.5HP, 4300rpm
Mfr # AS-350M
Zoro # G3477321
product price: $3,299.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,299.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220V AC
- Blade Dia. 14 in
- HP 7.5
- Corded/Cordless Corded
Product Information
- Brand Baileigh Industrial
- MFR # AS-350M
- Zoro # G3477321
- UPC # 731325391336
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Description
Cut-Off Machine, Voltage 220V AC, Blade Dia. 14 in, Arbor Size 1 in, 4300 No Load RPM, 7.5 HP, Corded, Cutting Capacity 4-1/2 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Straight, Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit, Includes Blade, Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Telescoping Magnetic Pick-Up Tool (85027)
- DRILL AMERICA #6x6" Extra Long Combined Drill Bit and Countersink (DEW6X6)
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. (95 32 100)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm (CS-250EU)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 14 In. Blade, 1-17/64 In. Arbor (CS-350M)
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm (CS-70NC)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- MAKITA 14" Cut-Off Saw (LW1401)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- Baileigh Industrial Chop Saws & Cut-Off Saws