Shop All Tool Belts & Pouches
Bahco
Tool Belt, Heavy Duty Leather Belt, Leather
Mfr # 4750-HDLB-1
Zoro # G7621385
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Features Heavy Duty Leather Belt
- SAE or Metric SAE
- Width 2"
Product Information
- Brand Bahco
- MFR # 4750-HDLB-1
- Zoro # G7621385
- Country of Origin Poland
- Category Tool Belts & Pouches
Dimensions
Width | 2" |
Length | 52" |
Waist Size | 28" to 50" |
Details
Item | Heavy Duty Leather Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Features | Heavy Duty Leather Belt |
SAE or Metric | SAE |
Measurement Type | SAE |
Belt Type | Heavy Duty |
Sub-Category | Bahco |
Description
Heavy Duty Leather Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Damaged Torx Screw Extractor Set 11Pc (BTK42-11TS)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- MILWAUKEE TOOL #1 Copper U Style Die (49-16-U001C)
- BAHCO Tool Belt, Three Pouch Belt Set, Nylon, Polyester (Pouches), 5 Pockets (4750-3PB-1)
- GATORBACK Professional Electrician's Tool Belt Combo - Large 35" - 39" (B240-L)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- CUSTOM LEATHERCRAFT APRON CONST12PKT SUEDE (I427X)
- PULL R HOLDING LTHR Pliers Narr Pouch, MN (55145)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- Bahco Tool Belts & Pouches