Shop All Hand Files and Rasps
Bahco
Bahco X-Slim Taper Files, 6"
Mfr # 4-187-06-2-0
Zoro # G7613737
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
Product Information
- Brand Bahco
- MFR # 4-187-06-2-0
- Zoro # G7613737
- UPC # 7311518021290
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Description
X-Slim Taper Files,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments (35XR73)
- KO-KEN Bit Socket 17mm Hex 75mm 3/4 Sq. Drive (6012M.75-17)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- BAHCO Cab Scraper, 6" x 2.5" x 0.030" (474-150-0.80)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- BAHCO Bahco Mill File, 10", Bastard Cut, 40 TPI (1-143-10-1-0)
- Bahco Hand Files and Rasps