Shop All Locking Pliers
This Product is Discontinued
Bahco
Bahco Water Pump Plier (Discontinued)
Mfr # 2971G-250
Zoro # G7620326
This Product is Discontinued
Key Features
- Features Fast Adjustment and Memory Retention, Slim Jaws
- Handle Type Double Dipped Plastic
- Jaw Length 1-1/2"
- Jaw Width 1/2"
- Overall Length 10"
Product Information
- Brand Bahco
- MFR # 2971G-250
- Zoro # G7620326
- Country of Origin China
- Category Locking Pliers
Dimensions
Jaw Length | 1-1/2" |
Jaw Width | 1/2" |
Overall Length | 10" |
Details
Features | Fast Adjustment and Memory Retention, Slim Jaws |
Handle Type | Double Dipped Plastic |
Plier Item | Water Pump Pliers |
Plier Jaw Style | Slim Jaws |
Sub-Category | Bahco |
Item | Water Pump Plier |
Description
Water Pump Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.