Shop All Hand Files and Rasps
Bahco
Bahco Slim Taper File, 6", 51 TPI
Mfr # 4-186-06-2-0
Zoro # G7630491
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
- Color Silver
- Material Steel
Product Information
- Brand Bahco
- MFR # 4-186-06-2-0
- Zoro # G7630491
- UPC # 7311518021221
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Slim Taper File, 6", 51 TPI |
Sub-Category | Bahco |
Color | Silver |
Material | Steel |
Description
Slim Taper File,6 In.,51 TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AE)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- AJAX TOOL WORKS PIN SINGLE END DRIFT (AJ624)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- Bahco Cutting and Shaping Tools