Shop All Hand Files and Rasps
Bahco
Bahco Round File, Ergo, 8", Bastard, 25 TPI
Mfr # 1-230-08-1-2
Zoro # G7628008
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Number of Bowls 1
- Front to Back (In) 19
- Weight (lbs) 89
- Sink Thickness 16 Gauge
Product Information
- Brand Bahco
- MFR # 1-230-08-1-2
- Zoro # G7628008
- UPC # 7311518000547
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Minimum Cabinet Size | 48" |
Bowl Depth (In) | 10 |
Width (In) | 45 |
Details
Item | Round File,Ergo,8",Bastard,25 TPI |
Sub-Category | Bahco |
Number of Bowls | 1 |
Front to Back (In) | 19 |
Weight (lbs) | 89 |
Sink Thickness | 16 Gauge |
Sink Installation | Undermount |
Inside Corners | Sharp (zero radius) |
Description
Round File,Ergo,8 In.,Bastard,25 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #51 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50906)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- MILWAUKEE TOOL Milwaukee® 48-39-0534 44-7/8" x 1/2" x .020" 24TPI Standard Deep Cut Band Saw Blade (2 Pack) (48-39-0534)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- BAHCO Bahco Slim Taper File, 6", 51 TPI (4-186-06-2-0)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- PFERD 4" Flat File - Second Cut (11002)
- Bahco Hand Files and Rasps