Shop All Hand Files and Rasps
Bahco
Bahco Half Round File, Ergo, 8", Second, 36 TPI
Mfr # 1-210-08-2-2
Zoro # G7611445
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
- Material Steel
- Color Silver
Product Information
- Brand Bahco
- MFR # 1-210-08-2-2
- Zoro # G7611445
- UPC # 7311518000479
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Half Round File, Ergo, 8", Second., 36 TPI |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Half Round File,Ergo,8 In.,Second,36 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 5-25nm (CP8905E)
- FREEMAN PP123 Pneumatic 23-Gauge 1" Micro Pinner (PP123)
- PROTO 6 3/16 in Linemans Plier, Steel (J266G)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- BAHCO Cab Scraper, 6" x 2.5" x 0.030" (474-150-0.80)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- BAHCO Bahco Round File, Ergo, 6", Second, 46 TPI (1-230-06-2-2)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- STANLEY Blade, Half Round (21-299)
- Bahco Hand Files and Rasps