Shop All Hand Files and Rasps
Bahco
Bahco Half Round File, Ergo, 10"
Mfr # HRFM10
Zoro # G7607881
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Sub-Category Bahco
- Material Steel
- Color Silver
Product Information
- Brand Bahco
- MFR # HRFM10
- Zoro # G7607881
- UPC # 7311518010898
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Half Round Filemstr. File, Ergo,10",13 |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Half Round File,Ergo,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Nose Assy, For 6NCX1, 6NCX2, 1/4 In (99-3305)
- APEX TOOL GROUP 3/8" Square Drive, 15mm Metric Socket, 6 Points (M-15MM13)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13509 (13509)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- BAHCO Bahco Flat File, Ergo, 8", Second, 36 TPI (1-110-08-2-2)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- CENTURY DRILL & TOOL Rethreading File, 9 to 32 Tpi (92942)
- Bahco Hand Files and Rasps