Shop All Hand Files and Rasps
Bahco
Bahco Half Round File, 6", Smooth Cut, 56 TPI
Mfr # 1-210-06-3-0
Zoro # G7633845
product price: $11.75
/ea
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
- Material Steel
- Color Silver
Product Information
- Brand Bahco
- MFR # 1-210-06-3-0
- Zoro # G7633845
- UPC # 7311518020125
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Half Round File, 6", Smooth Cut, 56 TPI |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Half Round File,6 In.,Smooth Cut,56 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- AJAX TOOL WORKS SPRING F/3500 NEEDLE SCALER (AJA3503)
- WESTWARD 100 ft Engineer's Tape Measure, 1/2 in Blade (4YP86)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- BAHCO Bahco Half Round File, 6", Bastard Cut, 33 TPI (1-210-06-1-0)
- BAHCO Cab Scraper, 6" x 2.5" x 0.030" (474-150-0.80)
- BAHCO Bahco Round File, Ergo, 10", Smooth, 41 TPI (1-230-10-3-2)
- BAHCO Bahco Carbide Scraper, Ergo, 2" (650)
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- PFERD 6-1/4" Needle File Set - 12 Pieces, Cut 2 (12150)
- Bahco Hand Files and Rasps