Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10
Mfr # 3906-300-32-10P
Zoro # G7618689
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material BiMetal
- Length 12"
- Sub-Category Bahco
Product Information
- Brand Bahco
- MFR # 3906-300-32-10P
- Zoro # G7618689
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Bimetal 12" Hacksaw Blade 32 TPI - 10 Pk |
Material | BiMetal |
Sub-Category | Bahco |
Description
Hacksaw Blade,Bimetal,12 In.,32T,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- MILWAUKEE TOOL 3/4 in. x 10 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4330)
- STANLEY Standard, Phillips Bit 4 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (66-358)
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- BAHCO Bahco Junior Hacksaw, Plastic Handle, 6" (268)
- BAHCO Bahco Junior Hacksaw, Ergo, Handle, 6" (228)
- BAHCO Bahco Hacksaw Frame, 12", Comfort Handdle (319-TH)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- GROZ Coping Saw, 6.5", 15 TPI Blade (30221)
- Bahco Cutting and Shaping Tools