Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Hacksaw Blade, 10 ", 18 TPI, PK5
Mfr # 3906-250-18-5P
Zoro # G7610316
product price: $11.69
/pk 5, $2.34/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material BiMetal
- Length 10"
- Sub-Category Bahco
- Color Orange
Product Information
- Brand Bahco
- MFR # 3906-250-18-5P
- Zoro # G7610316
- UPC # 7314150265534
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 10" |
Details
Item | Bimetal Hacksaw Blade - 10 in 18 Tpi 5Pk |
Material | BiMetal |
Sub-Category | Bahco |
Color | Orange |
Description
Hacksaw Blade,10 In.,18 TPI,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Slotted, Stubby, Ppc Handle (07157 13045)
- GOLDBLATT 14 in. Stainless Steel Mud Pan (G05018)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- OSG Sp Flute Tap, Mod Bottom, 7/16x20, V Coat (1650503108)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK5 (3906-300-14-5P)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- SUPERIOR TOOL Mini Hacksaw (37700)
- Bahco Cutting and Shaping Tools