Shop All Hand Files and Rasps
Bahco
Bahco Flat File, 10", Ergo, Oberg
Mfr # 1-106-10-1-2
Zoro # G7628909
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Sub-Category Bahco
Product Information
- Brand Bahco
- MFR # 1-106-10-1-2
- Zoro # G7628909
- UPC # 7311518000325
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Round File, 10", Ergo Handle, Oberg |
Sub-Category | Bahco |
Description
Flat File,10 In.,Ergo,Oberg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- BOSCH Grip Wrench Adapter Set (6627)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- BAHCO Bahco Carbide Scraper, Ergo, 2" (650)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- CRESCENT NICHOLSON 12" Mill Single Cut Second File (08768NN)
- Bahco Hand Files and Rasps