Shop All Hand Files and Rasps
Bahco
Bahco Double X-Slim Taper File, 6"
Mfr # 4-188-06-2-0
Zoro # G7640109
product price: $9.75
/ea
Sold in multiples of 10 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
Product Information
- Brand Bahco
- MFR # 4-188-06-2-0
- Zoro # G7640109
- UPC # 7311518021344
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Double X-Slim Taper Files, 6", Single Cut |
Sub-Category | Bahco |
Description
Double X-Slim Taper File,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Spindle Snap Ring Pliers Ford SD (LIS38700)
- WIDIA End Mill, TiCN, 0.1250 in Milling Dia, 4K02 (TC4K0203071)
- AGGRESSOR Bandsaw Blade, 3/4"x.035", 11"x6", 5/7", 11 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-116)
- PROSKIT ABS Tool Case (900-141)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- BAHCO Bahco Half Round File, 6", Bastard Cut, 33 TPI (1-210-06-1-0)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F834)
- Bahco Cutting and Shaping Tools