Shop All Cutting Pliers
Bahco
Bahco Diagonal Cutting Pliers, Insulated, 7"
Mfr # 2101S-180
Zoro # G7618871
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Greater Leverage and Cutting Capacity; Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Reduced Distance From the Joint to the Centre of the Cutting Edges Give Increased Leverage and Cutting Capacity; Anti Corrosion Treated
- Handle Type Plastic Injected
- Jaw Length 20mm
- Jaw Width 23mm
- Material High Performance Alloy Steel
Product Information
- Brand Bahco
- MFR # 2101S-180
- Zoro # G7618871
- UPC # 7314150106615
- Country of Origin Spain
- Category Cutting Pliers
Dimensions
Jaw Length | 20mm |
Jaw Width | 23mm |
Overall Length | 180mm |
Details
Features | Greater Leverage and Cutting Capacity; Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Reduced Distance From the Joint to the Centre of the Cutting Edges Give Increased Leverage and Cutting Capacity; Anti Corrosion Treated |
Handle Type | Plastic Injected |
Material | High Performance Alloy Steel |
Voltage Rating | 1000V |
Finish | black oxide |
Item | Diagonal Cutting Pliers,Insulated,7" |
Sub-Category | Bahco |
Insulated/Uninsulated | Insulated |
Description
Diagonal Cutting Pliers,Insulated,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- CMT ITK Plus Ripping Saw Blade, 10 x 24 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10024)
- GEDORE Double Ended Socket Wrench, 22mm (25 PK 22)
- HHIP 3/4-10 Flanged Nut (3900-1228)
- PROSKIT Micro Cutters (200-092)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9240E)
- BETA Heavy Duty Cutting Nipper, 160mm (010880036)
- CRAFTSMAN Diagonal Cutting Pliers, Steel, 7 1/4" L (CMHT81647)
- Bahco Pliers