Shop All Cutting Pliers
Bahco
Bahco Diagonal Cutting Pliers, 6-1/4"
Mfr # 2101S-160
Zoro # G7637071
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Greater Leverage and Cutting Capacity; Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Reduced Distance From the Joint to the Centre of the Cutting Edges Give Increased Leverage and Cutting Capacity; Anti Corrosion Treated
- Handle Type Plastic Injected
- Jaw Length 18.1mm
- Jaw Width 21mm
- Material High Performance Alloy Steel
Product Information
- Brand Bahco
- MFR # 2101S-160
- Zoro # G7637071
- Country of Origin Spain
- Category Cutting Pliers
Dimensions
Jaw Length | 18.1mm |
Jaw Width | 21mm |
Overall Length | 160mm |
Details
Features | Greater Leverage and Cutting Capacity; Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Reduced Distance From the Joint to the Centre of the Cutting Edges Give Increased Leverage and Cutting Capacity; Anti Corrosion Treated |
Handle Type | Plastic Injected |
Material | High Performance Alloy Steel |
Voltage Rating | 1000V |
Finish | black oxide |
Sub-Category | Bahco |
Item | Diagonal Cutting Pliers,6-1/4" |
Insulated/Uninsulated | Insulated |
Description
Diagonal Cutting Pliers,6-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Socket (SHD13322)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- NORSEMAN BY VIKING DRILL AND TOOL 115 Piece #1-60, A-Z, 1/16-1/2" Jobber Drills (47512)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- SATA VDE Insulated Diagonal Pliers 6in (ST70232ST)
- KNIPEX 11 3/4 in End Cutting Plier Uninsulated (55 00 300)
- PROTO PLIER DIAGONAL W/GRIP (PO209G)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- Bahco Cutting Pliers