Shop All Utility Knife Blades
Bahco
Bahco Carbide Rodsaw Blade, 6"
Mfr # 215-150
Zoro # G7632250
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150mm
- Sub-Category Bahco
Product Information
- Brand Bahco
- MFR # 215-150
- Zoro # G7632250
- UPC # 7311518017576
- Country of Origin United Kingdom
- Category Utility Knife Blades
Dimensions
Length | 150mm |
Details
Item | Carbide Rodsaw Blade,6" |
Sub-Category | Bahco |
Description
Carbide Rodsaw Blade,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 4 ft. (RR418)
- GROZ Outside Caliper, 8" (1473)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex (T2565)
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- BAHCO Bahco Double Edged Blade, 2" (BAH442)
- KERSHAW Knife Atmos 3 In Blade (KER4037)
- OLFA Round Point Safety Blade, W, PK50 (RSKB-2/50B)
- KLEIN TOOLS Coping Replacement Blades for 44218 3-Pack (44138)
- Bahco Utility Knife Blades