Shop All Hand Saws
Bahco
Bahco Bowsaw Blade, 36", Green Ergo
Mfr # 23-36
Zoro # G7627971
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Minimum Cabinet Size 33
- Width (In) 30
- Weight (lbs) 44
- Front to Back (In) 19
Product Information
Dimensions
Minimum Cabinet Size | 33 |
Width (In) | 30 |
Bowl Depth (In) | 10 |
Details
Item | Bowsaw Blade,36",Green Ergo |
Sub-Category | Bahco |
Weight (lbs) | 44 |
Front to Back (In) | 19 |
Inside Corners | Rounded (tight radius) |
Number of Bowls | 2 |
Sink Thickness | 16 Gauge |
Sink Installation | Undermount |
Description
Bowsaw Blade,36 In.,Green Ergo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 7/8 in L (54TN24)
- MILWAUKEE TOOL Guide Block Hardware Kit (ML14-46-0465)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 15 in H (L-BOXX-4)
- PERFORMANCE TOOL 3/8 In Dr. Socket 17Mm, W38217 (W38217)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Bowsaw Blade, 21", Dry Ergo (51-21)
- VAUGHAN & BUSHNELL REPLC SAW BLD DE 18TPI (250RBD)
- Bahco Cutting and Shaping Tools