Shop All Adjustable Wrenches
Bahco
Bahco Black X-Wide Adjustable Wrench, Ergo, 10"
Mfr # 9033 R US
Zoro # G7638386
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Black Phosphate
- Features Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Thin Jaw Wide Mouth - 45% Wider Opening and 45% Thinner Jaw
- Adjustable Wrench Nominal Length 10"
- Jaw Capacity 1-3/4"
Product Information
- Brand Bahco
- MFR # 9033 R US
- Zoro # G7638386
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Phosphate |
Features | Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Thin Jaw Wide Mouth - 45% Wider Opening and 45% Thinner Jaw |
Jaw Capacity | 1-3/4" |
Sub-Category | Bahco |
Item | Black X-Wide Adjustable Wrench,Ergo,10" |
Description
Black X-Wide Adjustable Wrench,Ergo,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 1-7/16" LG RATCHET WRENCH (KHRB-46)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- BAHCO Bahco Adj. Wrench, 10", 1-1/4" Cap., Chrome (BAH8072RCUS)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- BAHCO Bahco Adj. Wrench, 8", 1-25/32" Cap., Black (BAH9031RUS)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- ALLIED 24 in. Adjustable Wrench (51056)
- Bahco Adjustable Wrenches