Shop All Screwdrivers
This Product is Discontinued
Bahco
Bahco Bahco Ratchet Bit Screwdriver, Stubby (Discontinued)
Mfr # 808050S
Zoro # G7638797
This Product is Discontinued
Key Features
- Handle Material 3-Component
- Overall Length 4"
- Shank Shape Hex
- Features Easily Reversed No Repositioning of the Hand Needed; Bit Storage Easy Push Button Release; High Friction Surface Provides Comfort and Increased Torque; Knurled Blade for Fast Spinning of the Fastener; Easy Bit Storage in Handle; Pistol Handle Swivels and Locks at 30 Degrees Position for Application of Higher Torque When Necessary
- Sub-Category Bahco
Product Information
- Brand Bahco
- MFR # 808050S
- Zoro # G7638797
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 4" |
Drive Size | 1/4" |
Details
Item | Bahco Ratchet Bit Screwdriver,Stubby |
Handle Material | 3-Component |
Shank Shape | Hex |
Features | Easily Reversed No Repositioning of the Hand Needed; Bit Storage Easy Push Button Release; High Friction Surface Provides Comfort and Increased Torque; Knurled Blade for Fast Spinning of the Fastener; Easy Bit Storage in Handle; Pistol Handle Swivels and Locks at 30 Degrees Position for Application of Higher Torque When Necessary |
Sub-Category | Bahco |
Number of Pieces | 1 |
Finish | Textured |
SAE or Metric | SAE |
Description
Bahco Ratchet Bit Screwdriver,Stubby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.