Shop All Adjustable Wrenches
Bahco
Bahco Alligator Adjustable Wrench
Mfr # 31 R US
Zoro # G7620247
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Black Phosphate
- Material Steel
- Features Slim Head With Tapered Jaws Combine Easy Accessibility With Extra Turning Strength
- Adjustable Wrench Nominal Length 8"
Product Information
- Brand Bahco
- MFR # 31 R US
- Zoro # G7620247
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Black Phosphate |
Material | Steel |
Features | Slim Head With Tapered Jaws Combine Easy Accessibility With Extra Turning Strength |
Jaw Capacity | 1-1/4" |
Wrench Handle End Style | Alligator |
Sub-Category | Bahco |
Item | Alligator Adjustable Wrench |
Description
Alligator Adjustable Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-07-09-1/2)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- BAHCO Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6" (9029 RT US)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- URREA 8" adjustable wrench chrome-plated (708)
- Bahco Adjustable Wrenches