Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, Black, 6
Mfr # BAH8070RUS
Zoro # G7601520
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Black Phosphate
- Material Steel
- Features Slim Head With Tapered Jaws, Anti-Corrosion Treated
- Adjustable Wrench Nominal Length 6"
Product Information
- Brand Bahco
- MFR # BAH8070RUS
- Zoro # G7601520
- UPC # 7314155100021
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Description
Adjustable Wrench,Black,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 3/8" (82566)
- PROTO 3/8" Center Punch (J413/8S2)
- CHANNELLOCK 1/4 In. Drive 7/16 In. 6-Point Deep Standard Socket (397946)
- BAHCO Bahco Adjustable Wrench, Chrome, 4" (8069 RC US)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- BAHCO Bahco Adjustable Wrench, Black, 15" (8074 R US)
- BAHCO Bahco Adj. Wrench, 8", 1-1/8" Cap., Black (BAH9071RUS)
- BAHCO Bahco Alligator Adjustable Wrench (31 R US)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- WELLER Crescent Metric and SAE Adjustable Wrench 8 in. L 1 pk (AT28VS)
- Bahco Adjustable Wrenches