Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, 6"
Mfr # 8070V
Zoro # G7602388
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Three Layer Coating
- Material Chrome Vanadium Steel
- Features The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw
- Insulated / Uninsulated Insulated
Product Information
- Brand Bahco
- MFR # 8070V
- Zoro # G7602388
- UPC # 7314150121519
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Three Layer Coating |
Material | Chrome Vanadium Steel |
Features | The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw |
Insulated / Uninsulated | Insulated |
Jaw Capacity | 3/4" |
Standards | ISO 6787, ANSI |
Sub-Category | Bahco |
Item | Adjustable Wrench,6" |
Description
Adjustable Wrench,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-162 Double Face Sledge, 2 Lb 16" Fiberglass Handle (27-162)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8736)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- DEWALT IMPACT READY(R) 1/2" to 3/8" Reducer (DW2299)
- BAHCO Bahco Adjustable Wrench, Chrome, 4" (8069 RC US)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- BAHCO Bahco Alligator Adjustable Wrench (31 R US)
- BAHCO Bahco Adj./Pipe Wrench, 6", 15/16" Cap., Black (BAH9070RPUS)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- Bahco Wrenches