Shop All Adjustable Wrenches
Bahco
Bahco Adj. Wrench, 8", 1-25/32" Cap., Black
Mfr # BAH9031RUS
Zoro # G4143721
original price:
$45.08
18% off
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Black Oxide
- Material Alloy Steel
- Features Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Bahco
- MFR # BAH9031RUS
- Zoro # G4143721
- UPC # 7314150114672
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Features | Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1 25/32 in |
Nonsparking | No |
Standards | ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Sub-Category | Bahco |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Description
This Bahco 8" Adjustable Wrench is ideal for plumbers, electricians, and maintenance workers. The alloy steel wrench has a black oxide finish that makes it durable and corrosion resistant. With an ergonomic thermoplastic handle, the adjustable wrench offers increased comfort when in use. The 1 25/32" jaw capacity of this adjustable wrench makes it ideal for large nuts and bolts. It has a hanging hole at the end of its handle to make storage easy. This Bahco Adjustable Wrench is one you will want to have on hand during your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2" Carbide Tipped Hole Saw (DHS2000CT)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 36 (CC816BT)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (40016)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- BAHCO Bahco Adj./Pipe Wrench, 6", 15/16" Cap., Black (BAH9070RPUS)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- SURTEK Adjustable Wrench 10 in. Plastic Coating (510P)
- Bahco Adjustable Wrenches