Shop All Shears, Pruners & Loppers
Bahco
24" Lopper
Mfr # P116-SL-60
Zoro # G602696974
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.2
- Outside Diameter 1.9
- Width 8.4
- Length 26.6
Product Information
- Brand Bahco
- MFR # P116-SL-60
- Zoro # G602696974
- UPC # 7311518301125
- Country of Origin France
- Category Shears, Pruners & Loppers
Dimensions
Overall Height (In.) | 1.2 |
Outside Diameter | 1.9 |
Width | 8.4 |
Length | 26.6 |
Description
Whether you're a professional landscaper or homeowner, this 24" professional-grade BAHCO Lopper is just what you need. Pruner features blades with two different edge radii for quick, powerful and smooth cuts. 1-1/4" cutting capacity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Steel Handle Timber Jack (TMB-45)
- ENDLESS GAMES PS7744 Monkey Ring Kit (EN108567)
- STRAHMAN WASHDOWN EQUIPEMNT Swivel Adapter 58 Barbed Nozzle Bronze (SWADAP0063BR)
- PDQ DOG WASTE PICK UP TOOL (51114)
- BAHCO Bahco Professional Hedge Shears (P51-SL)
- BAHCO Bahco P160 Lopper Replacement Counter Blade (R260A)
- BAHCO Bahco Grafting Knife (P11)
- BAHCO Bahco P160 Lopper Replacement Handle Nuts and Bolts (R660V)
- BAHCO Replacement Center Bolt Assembly For Bahco P160 30" Lopper (R144PV)
- BAHCO Bahco 31" Heavy-Duty Lopper (P19-80-F)
- FELCO Picking And Trimming Snip (FELCO 300)
- Bahco Shears, Pruners & Loppers