Shop All Wax, Parchment & Butcher Paper
Bagcraft
QF12 Interfolded DryWax Deli Paper, 12 x 10 3/4, White, PK6000
Mfr # P011012
Zoro # G4139175
product price: $172.99
/pk 6000, $0.03/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 12"
- Material Wax-Coated Paper
Product Information
- Brand Bagcraft
- MFR # P011012
- Zoro # G4139175
- UPC # 10787074000231
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 12" |
Details
Material | Wax-Coated Paper |
Description
Bagcraft QF12 Interfolded DryWax Deli Paper, 12 x 10 3/4, White, 500/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Nutri-Grain Strawberry Cereal Bar 1.55 oz. Packet, PK96 (3800059772)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- VOLLRATH Bumper Lin For /Idea-Medalie - Part# 2241001 (2241001)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- BAGCRAFT Dry Wax Paper, 8 x 10 3/4, White, PK6000 PK (P012008)
- BAGCRAFT WF12 Interfolded Dry Wax Deli Paper, 12 x 10.75, White, 500/Box, PK12, 12PK (P012012)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 20 x 15, White, 2013PK (P247040)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- Bagcraft Wax, Parchment & Butcher Paper