Shop All Food Bags
Bagcraft
Grease-Resistant Single-Serve Bags, 6" x 7.25", White, PK2000
Mfr # 450019
Zoro # G4187965
product price: $62.65
/pk 2000, $0.03/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Wax-Coated Paper
- Depth 0.75"
- Width 6"
- Color White
- Closure Fold-Over
Product Information
Dimensions
Depth | 0.75" |
Width | 6" |
Height | 7.25" |
Details
Bag Item | Bags |
Bag Material | Wax-Coated Paper |
Color | White |
Closure | Fold-Over |
Application | Foodservice |
Description
Bagcraft Grease-Resistant Single-Serve Bags, 6" x 7.25", White, 2,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Labelmaker, Dymo Letratag (1391045)
- KITCHENAID KitchenAid 6009349 Black ABS & Nylon Basting Spoon (6009349)
- HENNY PENNY Blower Motor Assy , 240V (63361)
- ZORO SELECT Utility Bag Roll, 14"L x 10"W, PK1000 (3CUA8)
- BAGCRAFT Dubl Wax SOS Bakery Bags, 6.13" x 12.38", White, PK1000 (BGC 300298)
- BAGCRAFT French Fry Bags, 4.5" x 3.5", White, PK2000 (450003)
- BAGCRAFT ToGo! Foil Insulator Deli/Sandwich Bags, 5.25" x 12", White, PK500 PK (BGC 300496)
- BAGCRAFT Foil Single-Serve Bags, 3.5" x 8.5", Silver, PK1000 (300456)
- BAGCRAFT Sub Sandwich Bags, 4.5 in. x 14 in., White/Submarine-Sandwich Theme, 1000PK (BGC 300435)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- LK PACKAGING Sandwich Bags, 6-1/2"W x 7"L, .5 Mil, Clear, 2000/Pack (DP657)
- Bagcraft Food Bags