Shop All Aluminum Foil
Bagcraft
Grease-Resistant Paper Wrap/Liners, 12 x 12, Red Check, PK5000
Mfr # P057700
Zoro # G4141083
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 12"
- Material Grease-Resistant Paper
- Packing Type Box
Product Information
- Brand Bagcraft
- MFR # P057700
- Zoro # G4141083
- UPC # 10787074000842
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 12" |
Width | 12" |
Details
Item | Food Wrap |
Material | Grease-Resistant Paper |
Packing Type | Box |
Description
Bagcraft Grease-Resistant Paper Wrap/Liners, 12 x 12, Red Check, 1000/Box, 5 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISC HARDWARE Controller (XR02CX4N4F1WAS)
- HATCO Heat Lamp - Quartz (02.30.170.00)
- BUNN SCREEN, STRAINER/FLOW CONTROL (23721.0000)
- ALLIANCE BLOWER FORWARD CURVED 13.00DIA (44127401P)
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 12 x 12, PK5000 (BGC 300897)
- BAGCRAFT Grease-Resistant Wrap/Liner, 12 x 12, Yellow, PK5000 (P057412)
- BAGCRAFT Grease-Resistant Paper Wrap/Liner, 12 x 12, White, PK5000 (P057012)
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 12 x 12, Blue, PK5000 (P057850)
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 14 x 14, PK4000 (BGC 300899)
- BAGCRAFT Honeycomb Insulated Wrap, 14 x 16, PK1000 (BGC 300841)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- Bagcraft Aluminum Foil