Shop All Food Bags
Bagcraft
French Fry Bags, 5.5" x 4.5", White, PK2000, 2000PK
Mfr # BGC 450009
Zoro # G506434511
product price: $52.25
/pk 2000, $0.03/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Wax-Coated Paper
- Depth 2"
- Width 5.5"
- Color White
- Height 4.5"
Product Information
Dimensions
Depth | 2" |
Width | 5.5" |
Height | 4.5" |
Details
Bag Item | Bags |
Bag Material | Wax-Coated Paper |
Color | White |
Closure | Fold-Over |
Application | Foodservice |
Description
Waxed paper bags provide excellent grease resistance. Undercut opening makes them easy-to-open and easy-to-load. Flat-storage design allows you to keep a stack where you need them most. Economical choice for fries and side orders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- GREY POUPON Grey Poupon Dijon Mustard Sauce .25 oz., PK200 (00054400011319)
- ACCUREX Switch, Toggle, K, 30A, 600V, Sqd 2510K (381610)
- SCOTSMAN Water Sensor Assembly (02-4449-21)
- BAGCRAFT French Fry Bags, 4.5" x 3.5", White, PK2000 (450003)
- BAGCRAFT Foil/Paper/Honeycomb Insulated Bag, 2", 8" x 6", White, PK1000 (300519)
- BAGCRAFT Dubl Open Single-Serve Bags, 7" x 6.75", White, PK8000 PK (300421)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- BAGCRAFT Sub Sandwich Bags, 4.5 in. x 14 in., White/Submarine-Sandwich Theme, 1000PK (BGC 300435)
- TILEX Tilex 60771 Fold-Top Sandwich Bags; Clear - 6.5 x 5.5 in. (60771)
- Bagcraft Food Bags