Shop All Wax, Parchment & Butcher Paper
Bagcraft
EcoCraft Interfolded Soy Wax Deli Sheets, 8 x 10 3/4, PK6000
Mfr # BGC 016008
Zoro # G4138003
product price: $129.99
/pk 6000, $0.02/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 8"
- Material Paper
- Standards Cedar Grove Composting Approved
Product Information
- Brand Bagcraft
- MFR # BGC 016008
- Zoro # G4138003
- UPC # 10787074007186
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 8" |
Details
Material | Paper |
Standards | Cedar Grove Composting Approved |
Description
Bagcraft EcoCraft Interfolded Soy Wax Deli Sheets, 8 x 10 3/4, 500/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPS AHOY! Chips Ahoy\R\N Cookies - Mini, PK12 (04736)
- VULCAN HART DIAL, THERMOSTAT, 200-550, 4-WAY for Vulcan Hart - Part# 420504 (420504)
- BLODGETT Gy6.35 Halogen Bulb 20W 12V (53101)
- PARKER HANNIFIN Coil - Refrig Valve 208/240Vac (311515P)
- BAGCRAFT EcoCraft Interfolded Soy Wax Deli Sheets, 12 x 10 3/4, PK6000 (1601216012)
- BAGCRAFT QF10 Interfolded Dry Wax Paper, 10 x 10 1/4, White, PK6000 (P011010)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural, PK10000 (BGC 010001)
- BAGCRAFT QF12 Interfolded DryWax Deli Paper, 12 x 10 3/4, White, PK6000 (P011012)
- BAGCRAFT WF12 Interfolded Dry Wax Deli Paper, 12 x 10.75, White, 500/Box, PK12, 12PK (P012012)
- REYNOLDS 150SQFT Freezer Paper (392)
- Bagcraft Wax, Parchment & Butcher Paper