Shop All Wax, Parchment & Butcher Paper
Bagcraft
EcoCraft Interfolded Soy Wax Deli Sheets, 10 x 10 3/4, PK6000
Mfr # 1601016010
Zoro # G4138965
product price: $141.99
/pk 6000, $0.02/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 10"
- Material Paper
- Standards Cedar Grove Composting Approved
Product Information
- Brand Bagcraft
- MFR # 1601016010
- Zoro # G4138965
- UPC # 7074007195
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 10" |
Details
Material | Paper |
Standards | Cedar Grove Composting Approved |
Description
Bagcraft EcoCraft Interfolded Soy Wax Deli Sheets, 10 x 10 3/4, 500/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pie Knife 5 In (31643)
- HATCO Transformer (02-17-002-00)
- LOGO BRANDS Houston Texans 14oz Relief Mug (613-C14RM)
- FISHER Ball Waste Valve 304 (20168)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 10" x 10 3/4", White, PK6000 (P012010)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 20 x 15, White, 2013PK (P247040)
- BAGCRAFT WF12 Interfolded Dry Wax Deli Paper, 12 x 10.75, White, 500/Box, PK12, 12PK (P012012)
- BAGCRAFT Dry Wax Paper, 8 x 10 3/4, White, PK6000 PK (P012008)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 8" x 10-3/4", White, PK6000 (P011008)
- GORDON PAPER Gordon Paper 15MG1000 CPC 15 in. x 1000 ft. Meat Wrap Butcher Paper - White (15MG1000 CPC)
- Bagcraft Wax, Parchment & Butcher Paper