Shop All Wax, Parchment & Butcher Paper
Bagcraft
EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000
Mfr # P010006
Zoro # G4142160
product price: $106.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 6"
- Material Wax-Coated Paper
- Weight 21 lbs
Product Information
- Brand Bagcraft
- MFR # P010006
- Zoro # G4142160
- UPC # 10787074000132
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 6" |
Details
Material | Wax-Coated Paper |
Weight | 21 lbs |
Description
Bagcraft EcoCraft Interfolded Dry Wax Bakery Tissue,6 x 10 3/4, White,1000/Box,10 Box/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Hinge - Concealed (3237516)
- HOBART Wire Assembly (00-428428-000G1)
- VICTOR ALLEN Decaf VP (Donut 27, Morning 9, French 9, Colombian 9), PK54 (FG014841)
- KETTLE FOODS Kettle Foods Jalapeno Potato Chips 2 oz., PK6 (109502)
- BAGCRAFT QF12 Interfolded DryWax Deli Paper, 12 x 10 3/4, White, PK6000 (P011012)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 8" x 10-3/4", White, PK6000 (P011008)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 10" x 10 3/4", White, PK6000 (P012010)
- BAGCRAFT EcoCraft Interfolded Soy Wax Deli Sheets, 12 x 10 3/4, PK6000 (1601216012)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 18 x 14, White, 10000PK (P247018)
- GEN Butcher Paper, 40 lb, 36" x 900 ft. (36900WB)
- Bagcraft Wax, Parchment & Butcher Paper