Shop All Reclosable Bags
Bagco
Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000
Mfr # MGP MGZ2P0912
Zoro # G4067699
product price: $78.19
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 9"
- Color Clear
- Material Plastic
Product Information
- Brand Bagco
- MFR # MGP MGZ2P0912
- Zoro # G4067699
- UPC # 842999091306
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 9" |
Details
Thickness | 2 mil |
Color | Clear |
Material | Plastic |
Description
BagCoTM Zippit Resealable Bags, 2 mil, 9" x 12", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- BAGCO Zippit Resealable Bags, 2 mil, 10" x 13", Clear, PK1000 (MGP MGZ2P1013)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3910)
- BSC PREFERRED 12 x 15'' - 2 Mil Green Reclosable Poly Bags, 1000PK (S-13428G)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 18", Clear (R1318)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3857)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 7", 2 mil, Clear, Pk1000 (MGBD2P0507)
- Bagco Shipping & Packing Bags