Shop All Trash & Recycling Container Parts
Bag Buddy
Bag Holder, For 55 gal Contractor Bags or 30 gal Kraft Yard Bags, 16 in L, Steel, Silver
Mfr # BB99196
Zoro # G1797999
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 37"
- Width 14"
- Primary Container Color Silver
Product Information
- Brand Bag Buddy
- MFR # BB99196
- Zoro # G1797999
- UPC # 185487000962
- Country of Origin China
- Category Trash & Recycling Container Parts
Dimensions
Height | 37" |
Width | 14" |
Length | 16" |
Trash Can Dia./Width | 14" |
Details
Color | Silver |
Material | Steel |
Primary Container Color | Silver |
Container Basic Material | Plastic |
Item | Bag Holder |
For Use With | 55 gal Contractor Bag or 30 gal Kraft Paper Yard Bag |
Specific Container Material | Steel |
Description
Bag Holder, Width 14 in, Height 37 in, Length 16 in, Material Steel, Color Silver, For Use With 55 gal Contractor Bag or 30 gal Kraft Paper Yard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 275 Sheets, 160 ft, White, 8 PK (28125)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- GENUINE JOE Fresh Floral Foaming Hand Soap, Green (GJO10494)
- DIVERSEY Spot and Stain Remover, 32 oz., PK6 (95002540)
- BAG BUDDY Bag Holder, For 30 gal and 33 gal Bag, 16 in L 14 in W 23 in H, Steel, Silver (BB99191)
- BAG BUDDY Bag Holder, For 39 gal and 44 gal Bag, 16 in L 14 in W 30 in H, Steel, Silver (BB99194)
- RUBBERMAID COMMERCIAL Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow (RCP9W8700YW)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blk (1961574)
- SUNBEAM TRASHRAC Trashrac Basic 3 Gal (82153)
- VESTIL DRUM RECYCLING LID 55 GAL DRUM BLUE 7 IN (CAN-CAP-P)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- Bag Buddy Trash & Recycling Container Parts