Shop All Trash & Recycling Container Parts
Bag Buddy
Bag Holder, For 30 gal and 33 gal Bag, 16 in L 14 in W 23 in H, Steel, Silver
Mfr # BB99191
Zoro # G1797971
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 23"
- Width 14"
- Container Basic Material Metal
Product Information
- Brand Bag Buddy
- MFR # BB99191
- Zoro # G1797971
- UPC # 185487000931
- Country of Origin China
- Category Trash & Recycling Container Parts
Dimensions
Height | 23" |
Width | 14" |
Length | 16" |
Trash Can Dia./Width | 14" |
Details
Color | Silver |
Material | Steel |
Item | Bag Holder |
Container Basic Material | Metal |
Primary Container Color | Silver |
For Use With | 30 and 33 gal Bag |
Specific Container Material | Steel |
Description
Bag Holder, Width 14 in, Height 23 in, Length 16 in, Material Steel, Color Silver, For Use With 30 and 33 gal Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech YRZ150H Universal Heavy Weight Caution Mat Roll, 150'L x 30"W, Yellow, 1 Roll (YRZ150H)
- BIG D Dumpster D Plus C, Neutral, 25 lb, Bucket (017800)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY6)
- STEELMAN 10-Inch Wood Handled Brush with Steel Wire Bristles (98990)
- BAG BUDDY Bag Holder, For 39 gal and 44 gal Bag, 16 in L 14 in W 30 in H, Steel, Silver (BB99194)
- BAG BUDDY Bag Holder, For 55 gal Contractor Bags or 30 gal Kraft Yard Bags, 16 in L, Steel, Silver (BB99196)
- SAFCO Safco, PUBLIC SQUARE RECYCLING CONTAINER LID, CIRCULAR OPENING, 15.25 X 15.25 X 2, BLACK (2988BL)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- RUBBERMAID COMMERCIAL Rock Construction Trash Can Panel, Rock (FG400400ROCK)
- RUBBERMAID COMMERCIAL Wheel, 10 In (FG9T14L10000)
- HLS COMMERCIAL 3-Pack Vinyl COMPOST Decal Sticker Set, UV-Resistant (HLSKERCCOMP3)
- Bag Buddy Trash & Recycling Container Parts