Bag Boy BB96011 T-750 Travel Cover; Black & Charcoal
Mfr # BB96011
Zoro # G103750458
Product Information
- Brand Bag Boy
- MFR # BB96011
- Zoro # G103750458
- UPC # 40782960116
- Country of Origin China
- Category Golf Apparel & Equipment
Description
The T-750 is the #1 golf travel cover for the features and value; is weather and tear resistant with an extra thick padded top on all four sides for maximum club protection, room for an 48-inch driver and fits most stand and cart bags. Extra thick 4-sided padded top with high density foam and impact resistant PVC for maximum club protection. Ergonomic Neoprene handle for easy maneuvering. Deluxe in-line skate wheels provide smooth rolling action. Reinforced corners for extra protection. Oversized shoe pocket. Fits up to a 48-inch driver and most stand and cart bags. Internal compression strap. Deluxe Skid bars on back with durable skid resistant PVC base.
Specifications- Color: Black & Charcoal
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGING Gal Cntrl Teat Dip (1209715)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP37)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 4-1/2" (3294-4-1/2)
- FISKARS Hose Quick Connct Hd M (871514-1001)
- BAG BOY Bag Boy BB92001 T460 Wheeled Travel Cover Black-Silver (BB92001)
- BAG BOY Bag Boy BB51060 Backbone Travel Cover Support System; Black (BB51060)
- ILC Replacement Ezgo / Cushman / Textron PRO FIT Front AND Rear Fender Flares TXT Model Year 2017 (PRO FIT FRONT AND REAR FENDER FLARES TXT MODEL FO)
- ILC Replacement For CLUB CAR 105007403 (105007403)
- PROACTIVE SPORTS Pro Count Score Counter (SSC006)
- ILC Replacement For CLUB CAR 102221801 (102221801)
- ILC Replacement for Ezgo / Cushman / Textron 72011g01 (72011G01 EZGO / CUSHMAN / TEXTRON)
- Bag Boy Sporting Goods