Shop All Composite Toe Boots and Shoes
Baffin
Winter Boots, Mens, 13, Lace, Nonmetal, PR
Mfr # 7157-0238-001
Zoro # G4191871
product price: $269.99
/pr
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 13
- Footwear Width EE
Product Information
- Brand Baffin
- MFR # 7157-0238-001
- Zoro # G4191871
- UPC # 059781736455
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EE |
Width | EE |
Height | 8 in |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO L Pigskin Leather Black/Gold Ski Gloves (901-L)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 500, LQL40 (LQL40)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- BAFFIN Pac Boots, Composite Toe, 17In, 10, PR (POLAMP02)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (IREB-MP04-BK2)
- BAFFIN Size 11 Men's 6" Work Boot Composite Work Boots, Black (7157-0236-001)
- BAFFIN Pac Boots, Composite Toe, 17In, 11, PR (POLAMP02)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 090)
- Baffin Composite Toe Boots and Shoes