Shop All Rubber Boots
Baffin
Size 9 Men's Steel Rubber Boot, Green
Mfr # 8563-0000-394
Zoro # G4840071
product price: $96.65
/pr
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Green
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Baffin
- MFR # 8563-0000-394
- Zoro # G4840071
- UPC # 059781424697
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Height | 13" |
Boot Height | 13 1/2 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 50C 300D Parka, S (3957FRJ-S)
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (87151)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- SAFETYPOSTER.COM Safety Pstr, Awkward Positions Lead To, EN (P2617)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 11 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 12 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (228260)
- Baffin Foot Protection