Shop All Rubber Boots
Baffin
Size 14 Men's Steel Rubber Boot, Blue
Mfr # 96770000
Zoro # G4480113
product price: $99.69
/pr
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Lug
- Gender Men's
Product Information
- Brand Baffin
- MFR # 96770000
- Zoro # G4480113
- UPC # 059781312215
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | M |
Boot Height | 16 in |
Height | 15" |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boots, 6, Unisex, PR1 (MZ2LE02)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, EE, Lace Up, Oxford, PR (CA1520)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- BAFFIN Size 11 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 12 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- HEARTLAND FOOTWEAR Polyurethane Boots, Size 6, Black, Green, PR (80171-06)
- Baffin Rubber Boots