Shop All Rubber Boots
Baffin
Size 12 Men's Steel Rubber Boot, Black/Amber
Mfr # 23590000
Zoro # G4479352
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Amber
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Baffin
- MFR # 23590000
- Zoro # G4479352
- UPC # 059781663522
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Height | 15" |
Heel Height | Less Than 1/2 in |
Boot Height | 15 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XL-10)
- PANDUIT Thermal Label Printer Kit, 300 DPI (TDP43ME-KIT)
- CAROLINA SHOE Work Boots, Mens, 12, EEEE, Insulated, Brn, PR (CA4821)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL80)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 13 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR (8592-0000-173)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- Baffin Foot Protection