Shop All Rubber Boots
Baffin
Size 10 Men's Steel Rubber Boot, Green
Mfr # 8563-0000-394
Zoro # G4840026
product price: $93.99
/pr
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Gender Men's
- Footwear Width M
- Size 10
- Waterproof Yes
Product Information
- Brand Baffin
- MFR # 8563-0000-394
- Zoro # G4840026
- UPC # 059781424703
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 10 |
Height | 13" |
Boot Height | 13 1/2 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 150Ft Lime Flagging Tape Roll Flagging Tape, 12PK (A10564)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- CHILL-ITS BY ERGODYNE Multiband, Multicolor (6485)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (GHP6-WHITE)
- BAFFIN Size 10 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR (8592-0000-173)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- DUNLOP Size 13 Men's Steel Rubber Boot, White (8101200)
- Baffin Foot Protection