Shop All Rubber Boots
Baffin
Size 10 Men's Steel Rubber Boot, Blue
Mfr # 96770000
Zoro # G4480174
product price: $99.69
/pr
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Baffin
- MFR # 96770000
- Zoro # G4480174
- UPC # 059781312178
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 10 |
Height | 15" |
Boot Height | 16 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A42FY214)
- STAR Left Spring (2P-Z4598)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 12 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 14 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Knee Boots, Size 10, 14" H, Forest, Plain, PR (8592-0000-173)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- Baffin Rubber Boots