Shop All Snow Shoes
Baffin
Pac Boots, Composite Toe, 17In, 8, PR
Mfr # POLAMP02
Zoro # G4479456
original price:
$251.99
2% off
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR)
- Footwear Style Miner Boot
- Footwear Sole Pattern Cleated
- Width EE
- Toe Type Composite
Product Information
- Brand Baffin
- MFR # POLAMP02
- Zoro # G4479456
- UPC # 059781808657
- Country of Origin China
- Category Snow Shoes
Dimensions
Width | EE |
Size | 8 |
Footwear Width | EE |
Height | 17 in |
Footwear Size | 8 |
Overall Height | 17 in |
Size (PRINT) | 8 |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Toe Cap Material Composite, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Blk/Bl, S, 4THF8, PR (377S-06-V)
- BIO-EX Firefighting Foam, Pail, 5 gal (F02.02.0015)
- KIWI LACE BOOT 72"" BLACK (70449)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, XS, PR (4012-XS (6))
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (POLA-MP01-BK2)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (9857-0998-001)
- BAFFIN Winter Boots, Mens, 10, Lace, Steel, PR (POLA-MP01-BK2)
- BAFFIN Winter Boots, Mens, 13, Lace, Steel, PR (POLA-MP01-BK2)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 14MEN (FQ0007465)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 11MEN (FQ0007465)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 13MEN (FQ0007465)
- Baffin Snow Shoes