Shop All Security Identification Supplies
Badgy
Blank ID Cards, 20 mil
Mfr # CBGC0020W
Zoro # G9751165
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Evolis Badgy 100/200
- Color White
- Card Format CR80
- Width (In.) 2 in
- Height (In.) 8 in
Product Information
- Brand Badgy
- MFR # CBGC0020W
- Zoro # G9751165
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Width (In.) | 2 in |
Height (In.) | 8 in |
Depth (In.) | 6 in |
Details
Item | Blank ID Cards |
For Use With | Evolis Badgy 100/200 |
Color | White |
Card Format | CR80 |
Card Thickness | 20 mil |
Card Type | PVC |
Cards per Roll | 100 |
Description
Blank ID Cards, Cards per Roll 100, Card Type PVC, Card Format CR80, Card Thickness 20 mil, Height (In.) 8 In., Width (In.) 2 In., Depth (In.) 6 In., Color White, For Use With Evolis Badgy 100/200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-2WX (L74A26-2-1-2WX)
- ILB GOLD Replacement For Oreck Av-701 / Av-701B Vacuum 5Ah Agm With F1 Terminals Battery (WX-65B8-6)
- AIDATA Extra Wide Professional Monitor/Printer Stand (MR-1002G)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31290)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- BADGY ID Card Printer, 30 mil, 5-25/32 in. H (B12U0000RS)
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 9"L, 1000 Fasteners, White 1000PK (MNK18801)
- Badgy Security Alarms and Warnings