Shop All Identification Labels
Badger Tag & Label
Two-Part Receiving Tag, PK100
Mfr # 28003PS2
Zoro # G4762091
original price:
$53.35
20% off
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 6 1/4 in
- Height 3 1/8 in
- Language English
- Shape Rectangle
Product Information
- Brand Badger Tag & Label
- MFR # 28003PS2
- Zoro # G4762091
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 1/4 in |
Height | 3 1/8 in |
Length | 6-1/4" |
Mounting Hole Size | 3/16 in |
Description
Receiving Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 3 1/8 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber Disc, Mounting Hole Size 3/16 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Green (3305J-S)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 6.5W)
- CAROLINA SHOE Size 8 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- BADGER TAG & LABEL Thermal Transfer Tag, White, PK500, 101 (101)
- BADGER TAG & LABEL Self-Laminating Label, 1x2 In., PK500, 6994OR (6994OR)
- BADGER TAG & LABEL Two-Part Inventory Tag, Cardstock, PK100 (28002C2)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- BADGER TAG & LABEL Yellow Paper Tag, 6-1/4 In, PK100 (499)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- NMC Explosive Ghs Label, Pk5, Width: 2" (GHS202AP)
- Badger Tag & Label Safety Labels