Shop All Identification Labels
Badger Tag & Label
Two-Part Inventory Tag, Cardstock, PK100
Mfr # 28002C2
Zoro # G4762082
original price:
$48.95
9% off
new price: $44.15
/pk 100, $0.44/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 3 1/8 in
- Height 6 1/4 in
- Language English
- Shape Rectangle
Product Information
- Brand Badger Tag & Label
- MFR # 28002C2
- Zoro # G4762082
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/8 in |
Height | 6 1/4 in |
Length | 6-1/4" |
Mounting Hole Size | 3/16 in |
Description
Inventory Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 6 1/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber Disc, Mounting Hole Size 3/16 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Inventory Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- CELLUCAP Disposable Bib Apron, White, PK100 (PA2846GRA)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- BADGER TAG & LABEL NFRSelf-LaminatingLabel, 3-1/2inx2in, PK25 (125)
- BADGER TAG & LABEL Self-Laminating Label, 1x2 In., PK500, 6994OR (6994OR)
- BADGER TAG & LABEL Yellow Paper Tag, 6-1/4 In, PK100 (499)
- BADGER TAG & LABEL Label, Danger Equipment Locked Out, PK25 (129)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Width: 10-3/4" (DL14UV25)
- Badger Tag & Label Identification Labels